- Timing Belt Pulley
- 1/2 in Belt Pitch
- H Belt Size
- 30 Tooth
- 1 1/2 in Belt Width
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Constant speed
- Nonslip
- Minimum backlash
- High modulus strength member
- Freedom from initial belt tension
- Compact design
- Lightweight
- No lubrication required
| Pitch Diameter | 4.775 in |
| Pitch Dia. | 4.775 in |
| Bushing Bore Size [Min] | 0.5 in |
| Material Internal Use | Cast Iron |
| Material External Use | Cast Iron |
| Hardened Teeth | With Hardened Teeth |
| Teeth Face Width | 1.813 in |
| Outside Dia. | 4.7230 in |
| Type | HF-1 |
| Bushing Type | QD |
| Flange O.D. | 5.005 in |
| Material | Cast Iron |
| Bushing Series | SD |
| Bore Range [Min] | 1/2 in |
| Bore Type | Bushed |
| Bore Size [Max] | 2 in |
| Bore Size [Min] | 0.5 in |
| Bore Range [Max] | 2 in |
| Belt Size | H |
| Length Through Bore | 1.812 in |
| Hub Type | A |
| No. of Teeth | 30 |
| Belt Pitch | 1/2 in |
| Construction Internal | Solid |
| Belt Width | 1.5 in |
| Bushing Bore Size [Max] | 2 in |
| Finished Bore | N/A |
| Weight | 4.9 LB |
| EAN or UPC | 697950151885 |

