- Timing Belt Pulley
- 3/8 in Belt Pitch
- L Belt Size
- 30 Tooth
- 1/2 in Belt Width
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Constant speed
- Nonslip
- Minimum backlash
- High modulus strength member
- Freedom from initial belt tension
- Compact design
- Lightweight
- No lubrication required
caution
- Because timing belts have an inherent, gentle side thrust, it is necessary to use at least one flanged pulley to prevent the belt from riding off
| Construction Internal | Solid |
| Hub Dia. | 2 7/8 in |
| Outside Dia. | 3.595 in |
| Bushing Series | N/A |
| Bore Range [Max] | 1.625 in |
| Type | DF-1 |
| Bushing Bore Size [Min] | 0.5 in |
| Pitch Diameter | 3.581 in |
| Teeth Face Width | 0.75 in |
| Hub Projection | 3/4 in |
| Material External Use | Steel |
| Belt Size | L |
| Belt Pitch | 3/8 in |
| Hardened Teeth | Without Hardened Teeth |
| Bore Size [Min] | 0.5 in |
| Bushing Bore Size [Max] | 1.625 in |
| Material | Steel |
| Length Through Bore | 1.5 in |
| Hub Type | B |
| Flange O.D. | 3.805 in |
| No. of Teeth | 30 |
| Bushing Type | None |
| Pitch Dia. | 3.581 in |
| Bore Type | Rough Bore |
| Material Internal Use | Atomized Metals |
| Bore Size [Max] | 1.625 in |
| Finished Bore | N/A |
| Bore Range [Min] | 0.5 in |
| Belt Width | 0.5 in |
| Weight | 2.7 LB |
| EAN or UPC | 697950151915 |

