- Timing Belt Pulley
- 3/8 in Belt Pitch
- L Belt Size
- 30 Tooth
- 3/4 in Belt Width
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Constant speed
- Nonslip
- Minimum backlash
- High modulus strength member
- Freedom from initial belt tension
- Compact design
- Lightweight
- No lubrication required
| Construction Internal | Solid |
| Finished Bore | N/A |
| Length Through Bore | 1 in |
| Bushing Series | SDS |
| Material | Steel |
| Belt Pitch | 3/8 in |
| Flange O.D. | 3.805 in |
| No. of Teeth | 30 |
| Bushing Bore Size [Min] | 0.5 in |
| Bushing Type | QD |
| Bore Range [Max] | 2 in |
| Belt Size | L |
| Material External Use | Steel |
| Pitch Diameter | 3.581 in |
| Material Internal Use | Atomized Metals |
| Belt Width | 0.75 in |
| Type | EF-1 |
| Bore Size [Min] | 0.5 in |
| Bore Type | Bushed |
| Pitch Dia. | 3.581 in |
| Bore Size [Max] | 2 in |
| Hub Type | A |
| Outside Dia. | 3.5530 in |
| Hardened Teeth | Without Hardened Teeth |
| Bushing Bore Size [Max] | 2 in |
| Teeth Face Width | 1 in |
| Bore Range [Min] | 1/2 in |
| Weight | 1.67 LB |
| EAN or UPC | 697950151946 |

