- Timing Belt Pulley
- 3/8 in Belt Pitch
- L Belt Size
- 30 Tooth
- 3/4 in Belt Width
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Constant speed
- Nonslip
- Minimum backlash
- High modulus strength member
- Freedom from initial belt tension
- Compact design
- Lightweight
- No lubrication required
caution
- Because timing belts have an inherent, gentle side thrust, it is necessary to use at least one flanged pulley to prevent the belt from riding off
| Bore Size [Max] | 1.875 in |
| Bushing Bore Size [Max] | 1.875 in |
| Bore Size [Min] | 0.625 in |
| Bushing Series | N/A |
| Belt Width | 0.75 in |
| No. of Teeth | 30 |
| Bore Range [Min] | 0.625 in |
| Length Through Bore | 2 in |
| Teeth Face Width | 1 in |
| Flange O.D. | 3.805 in |
| Outside Dia. | 3.595 in |
| Material External Use | Steel |
| Belt Size | L |
| Pitch Diameter | 3.581 in |
| Hub Dia. | 2 7/8 in |
| Construction Internal | Solid |
| Material Internal Use | Atomized Metals |
| Belt Pitch | 3/8 in |
| Type | DF-1 |
| Bore Range [Max] | 1.875 in |
| Hub Type | B |
| Bushing Bore Size [Min] | 0.625 in |
| Bore Type | Rough Bore |
| Finished Bore | N/A |
| Hardened Teeth | Without Hardened Teeth |
| Bushing Type | None |
| Material | Steel |
| Hub Projection | 1 in |
| Pitch Dia. | 3.581 in |
| Weight | 3.4 LB |
| EAN or UPC | 697950151939 |

