- Timing Belt Pulley
- 3/8 in Belt Pitch
- L Belt Size
- 30 Tooth
- 1 in Belt Width
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Constant speed
- Nonslip
- Minimum backlash
- High modulus strength member
- Freedom from initial belt tension
- Compact design
- Lightweight
- No lubrication required
caution
- Because timing belts have an inherent, gentle side thrust, it is necessary to use at least one flanged pulley to prevent the belt from riding off
| Bore Range [Max] | 1.875 in |
| Bore Size [Max] | 1.875 in |
| Hub Dia. | 2 7/8 in |
| Belt Size | L |
| Bore Range [Min] | 0.625 in |
| Material | Steel |
| Belt Width | 1 in |
| Finished Bore | N/A |
| Bore Size [Min] | 0.625 in |
| Length Through Bore | 2.25 in |
| Pitch Dia. | 3.581 in |
| Material Internal Use | Atomized Metals |
| Flange O.D. | 3.805 in |
| Teeth Face Width | 1.25 in |
| Type | DF-1 |
| Bushing Bore Size [Max] | 1.875 in |
| Pitch Diameter | 3.581 in |
| Construction Internal | Solid |
| No. of Teeth | 30 |
| Bore Type | Rough Bore |
| Outside Dia. | 3.595 in |
| Hub Type | B |
| Bushing Series | N/A |
| Hub Projection | 1 in |
| Bushing Type | None |
| Hardened Teeth | Without Hardened Teeth |
| Belt Pitch | 3/8 in |
| Bushing Bore Size [Min] | 0.625 in |
| Material External Use | Steel |
| Weight | 4.0 LB |
| EAN or UPC | 697950151953 |

