- Timing Belt Pulley
- 1/5 in Belt Pitch
- XL Belt Size
- 30 Tooth
- 1/4 in
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Constant speed
- Nonslip
- Minimum backlash
- High modulus strength member
- Freedom from initial belt tension
- Compact design
- Lightweight
- No lubrication required
| Belt Pitch | 1/5 in |
| Bushing Series | N/A |
| Bore Range [Max] | 1 1/16 in |
| Length Through Bore | 0.940 in |
| Bore Type | Rough Bore |
| Bore Size [Min] | 0.313 in |
| Type | DF-1 |
| Belt Size | XL |
| Material | Steel |
| Teeth Face Width | 0.563 in |
| Pitch Diameter | 1.910 in |
| Flange O.D. | 2.138 in |
| Bore Size [Max] | 1.063 in |
| Belt Width | 0.375 in |
| Set Screw Size | 8-32 x 1/8 |
| Outside Dia. | 1.8900 in |
| No. of Teeth | 30 |
| Construction Internal | Solid |
| Finished Bore | N/A |
| Pitch Dia. | 1.91 in |
| Bushing Type | None |
| Bore Range [Min] | 5/16 in |
| Hardened Teeth | Without Hardened Teeth |
| Material Internal Use | Atomized Metals |
| Bushing Bore Size [Min] | 0.313 in |
| Hub Type | B |
| Hub Dia. | 1 3/8 in |
| Hub Projection | 0.218 in |
| Bushing Bore Size [Max] | 1.063 in |
| Material External Use | Steel |
| No. of Screws | 2 |
| Weight | 0.41 LB |
| EAN or UPC | 697950114316 |

