- 32B-1 Chain Number
- 1 Strand
- 11 Teeth
- Without Hardened Teeth
- A Sprocket Style
description
- Maximum bores shown will accommodate standard keyseat and setscrew over keyseat. Slightly larger bores are possible with no keyseat, shallow keyseat, or setscrew at an angle to keyseat.
features
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
- Bores are concentric to pitch line, minimizing run out
- Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
| No. of Teeth | 11 |
| Hub Length Thru | N/A |
| Outside Dia. | 214.6 mm |
| Chain Pitch | 50.8 mm |
| Caliper Diameter | 149.27 mm |
| Bushing Bore [Min] | 1.26 in |
| Construction Internal | Solid |
| Outside Dia. [Min] | 214.6 mm |
| Series | A |
| Sprocket Style | A |
| Pitch Diameter [Min] | 180.3 mm |
| Width Across Teeth | 29.44 mm |
| No. of Strands Across | 1 |
| Bushing Bore Size [Min] | 1.26 in |
| Material External Use | Steel |
| Inch/Metric | Metric |
| Pitch Diameter | 180.3 mm |
| Hardened Teeth | Without Hardened Teeth |
| Single Strand Tooth Thickness | 1.159 in |
| Chain Sprocket Pitch | 2 in |
| O.D. | 8.449 in |
| Pitch Dia. | 7.099 in |
| Width Across Teeth Rows | 1.102 in |
| Bore Range [Max] | 128.27 mm |
| Material Internal Use | Carbon Steel |
| Bore Size [Min] | 1.26 in |
| Family Name | No. 32 - 50.800 mm Pitch - Single - A |
| Material | Steel |
| Bore Range [Min] | 32 mm |
| No. of Teeth Rows Strands | 1 |
| Stock Bore Size | 32 mm |
| Bore Style | Minimum Bore |
| Bore Type | Finished Bore |
| Pin Diameter | 29.21 mm |
| Chain Sprocket Number | 32B |
| Root Diameter | 151.1 mm |
| Pitch Root Diameter | 151.1 mm |
| Chain No. | 32B, 32B-1 |
| Hub Projection | N/A |
| Length Through Bore | 1.102 in |
| Hub Dia. | N/A |
| Martin No. | 32A11 |
| Weight | 11.02 LB |
| EAN or UPC | 697950407777 |

