- Timing Belt Pulley
- 1/2 in Belt Pitch
- H Belt Size
- 32 Tooth
- 3/4 in
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Constant speed
- Nonslip
- Minimum backlash
- High modulus strength member
- Freedom from initial belt tension
- Compact design
- Lightweight
- No lubrication required
| Belt Width | 1 in |
| Bore Size [Max] | 2.625 in |
| Belt Pitch | 1/2 in |
| Bushing Bore Size [Min] | 0.5 in |
| Pitch Dia. | 5.093 in |
| Bore Range [Max] | 2 5/8 in |
| Bore Type | Bushed |
| Bore Range [Min] | 1/2 in |
| Finished Bore | N/A |
| Material Internal Use | Cast Iron |
| Construction Internal | Solid |
| No. of Teeth | 32 |
| Pitch Diameter | 5.093 in |
| Bore Size [Min] | 0.5 in |
| Bushing Bore Size [Max] | 2.625 in |
| Material External Use | Cast Iron |
| Teeth Face Width | 1.313 in |
| Bushing Series | SK |
| Flange O.D. | 5.323 in |
| Belt Size | H |
| Bushing Type | QD |
| Outside Dia. | 5.0390 in |
| Type | GF-1 |
| Weight | 4.9 LB |
| EAN or UPC | 697950151977 |

