- Timing Belt Pulley
- 1/2 in Belt Pitch
- H Belt Size
- 32 Tooth
- 1 1/2 in Belt Width
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Constant speed
- Nonslip
- Minimum backlash
- High modulus strength member
- Freedom from initial belt tension
- Compact design
- Lightweight
- No lubrication required
| Bore Size [Min] | 0.5 in |
| Bushing Bore Size [Max] | 2.625 in |
| Bore Size [Max] | 2.625 in |
| Pitch Dia. | 5.093 in |
| Material Internal Use | Cast Iron |
| Outside Dia. | 5.0390 in |
| Hub Type | A |
| Construction Internal | Solid |
| Belt Pitch | 1/2 in |
| Belt Width | 1.5 in |
| Flange O.D. | 5.323 in |
| No. of Teeth | 32 |
| Bore Type | Bushed |
| Hardened Teeth | With Hardened Teeth |
| Length Through Bore | 1.813 in |
| Type | HF-1 |
| Bore Range [Max] | 2 5/8 in |
| Bushing Type | QD |
| Bore Range [Min] | 1/2 in |
| Material | Cast Iron |
| Bushing Series | SK |
| Teeth Face Width | 1.813 in |
| Finished Bore | N/A |
| Bushing Bore Size [Min] | 0.5 in |
| Material External Use | Cast Iron |
| Pitch Diameter | 5.093 in |
| Belt Size | H |
| Weight | 5.8 LB |
| EAN or UPC | 697950151984 |

