- Timing Belt Pulley
- 3/8 in Belt Pitch
- L Belt Size
- 32 Tooth
- 1/2 in Belt Width
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Constant speed
- Nonslip
- Minimum backlash
- High modulus strength member
- Freedom from initial belt tension
- Compact design
- Lightweight
- No lubrication required
| Bore Size [Max] | 2 in |
| Bore Range [Max] | 2 in |
| Bushing Bore Size [Min] | 0.5 in |
| Bore Size [Min] | 0.5 in |
| Belt Width | 0.75 in |
| Outside Dia. | 3.7900 in |
| Bore Type | Bushed |
| Belt Size | L |
| Bore Range [Min] | 1/2 in |
| Length Through Bore | 1 3/8 in |
| Teeth Face Width | 0.75 in |
| Bushing Type | QD |
| No. of Teeth | 32 |
| Bushing Series | SDS |
| Type | GF-1 |
| Construction Internal | Solid |
| Pitch Diameter | 3.820 in |
| Hub Type | B |
| Hardened Teeth | Without Hardened Teeth |
| Material External Use | Steel |
| Material | Steel |
| Finished Bore | N/A |
| Belt Pitch | 3/8 in |
| Bushing Bore Size [Max] | 2 in |
| Material Internal Use | Atomized Metals |
| Weight | 1.3 LB |
| EAN or UPC | 697950152028 |

