- Timing Belt Pulley
- 3/8 in Belt Pitch
- L Belt Size
- 32 Tooth
- 3/4 in Belt Width
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Constant speed
- Nonslip
- Minimum backlash
- High modulus strength member
- Freedom from initial belt tension
- Compact design
- Lightweight
- No lubrication required
| Material Internal Use | Atomized Metals |
| Bore Type | Bushed |
| Bore Range [Min] | 1/2 in |
| Hub Type | B |
| Bore Range [Max] | 2 in |
| Teeth Face Width | 1 in |
| Belt Size | L |
| Bushing Bore Size [Max] | 2 in |
| Material External Use | Steel |
| Construction Internal | Solid |
| Pitch Diameter | 3.820 in |
| Bore Size [Max] | 2 in |
| Belt Pitch | 3/8 in |
| Hardened Teeth | Without Hardened Teeth |
| No. of Teeth | 32 |
| Bushing Type | QD |
| Belt Width | 0.75 in |
| Outside Dia. | 3.7900 in |
| Finished Bore | N/A |
| Bore Size [Min] | 0.5 in |
| Length Through Bore | 1 3/8 in |
| Bushing Bore Size [Min] | 0.5 in |
| Bushing Series | SDS |
| Material | Steel |
| Type | EF-1 |
| Weight | 1.6 LB |
| EAN or UPC | 697950152042 |

