- Timing Belt Pulley
- 3/8 in Belt Pitch
- L Belt Size
- 32 Tooth
- 3/4 in Belt Width
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Constant speed
- Nonslip
- Minimum backlash
- High modulus strength member
- Freedom from initial belt tension
- Compact design
- Lightweight
- No lubrication required
caution
- Because timing belts have an inherent, gentle side thrust, it is necessary to use at least one flanged pulley to prevent the belt from riding off
| Bore Type | Rough Bore |
| No. of Teeth | 32 |
| Bore Range [Max] | 1.875 in |
| Material Internal Use | Atomized Metals |
| Material External Use | Steel |
| Bushing Bore Size [Max] | 1.875 in |
| Flange O.D. | 4.044 in |
| Bushing Type | None |
| Hub Dia. | 3.062 in |
| Outside Dia. | 3.83 in |
| Hub Type | B |
| Finished Bore | N/A |
| Belt Width | 0.75 in |
| Bore Size [Max] | 1.875 in |
| Material | Steel |
| Bore Range [Min] | 0.625 in |
| Hardened Teeth | Without Hardened Teeth |
| Construction Internal | Solid |
| Hub Projection | 1 in |
| Type | DF-1 |
| Pitch Dia. | 3.82 in |
| Teeth Face Width | 1 in |
| Belt Size | L |
| Bushing Series | N/A |
| Bore Size [Min] | 0.625 in |
| Length Through Bore | 2 in |
| Bushing Bore Size [Min] | 0.625 in |
| Belt Pitch | 3/8 in |
| Pitch Diameter | 3.820 in |
| Weight | 3.7 LB |
| EAN or UPC | 697950152035 |

