- 3 1/2" Outside Diameter
- 1 3/16" Length Thru Bore
- N/A" Stock Bore Weld on Hub
| O.D. | 3.5 in |
| Material External Use | Steel |
| Inside Dia. | N/A |
| Bore Type | Finished Bore |
| Bore Size [Max] | 2 in |
| Outside Dia. | 3.5 in |
| Length | 1 3/16 in |
| Length Through Bore | 1.188 in |
| Material Internal Use | Carbon Steel |
| Weight | 3.2 LB |
| EAN or UPC | 697950065908 |

