- Series 3525 Taper Lock Bushing, 2.000 in Bore
| Material Internal Use | Cast Iron |
| Bushing Series | 3525 |
| Bore Type | Finished Bore |
| Material | Cast Iron |
| Bushing Key Seat | 1/2 X 1/4 in |
| Mounting Options | Standard |
| Key Included | No |
| Cap Screws | 3 |
| Bushing Split | Yes |
| Keyway Size | 1/2 x 1/4 |
| Finished Bore Size | 2 in |
| Capscrew Size | 1/2 x 1 1/2 in |
| Bore w/Full Keyway [MAX] | 3 1/4 in |
| Bore w/Shallow Key [MAX] | 3 15/16 in |
| Material External Use | Cast Iron |
| Keyway | 1/2 x 1/4 |
| Bore Size | 2.000 in |
| Bore Size [Min] | 2 in |
| Bolt Circle Dia. | 4.83 in |
| Bore with Shallow Key [Max] | 3.9375 in |
| Inch/Metric | Inch |
| Large Diameter | 5 in |
| Length Through Bore | 2.5 in |
| Cap Screw Size | 1/2 x 1 1/2 in |
| Weight | 12.6 LB |
| EAN or UPC | 697950290157 |

