- Series 3525 Taper Lock Bushing, 1.1875 in Bore
| Bore Type | Inch |
| Material | Cast Iron |
| Cap Screws | 3 |
| Bore Size | 1.1875 in |
| Length Through Bore | 2 1/2 in |
| Capscrew Size | 1/2-13 UNC x 1 1/2 |
| Bushing Series | 3525 |
| Keyway Size | 1/4 x 1/8 |
| Large Diameter | 5 in |
| Weight | 14.0 LB |
| EAN or UPC | 697950117089 |

