- Series 3535 Taper Lock Bushing, 3.500 in Bore
features
- Clean, compact design
- Flush mounting - no protruding parts
| Cap Screws | 3 |
| Bore Size [Min] | 3.5 in |
| Wrench Torque | 83.33 lbf |
| Capscrew Size | 1/2 x 1 1/2 in |
| Bushing Split | Yes |
| Cap Screw Size | 1/2 x 1 1/2 in |
| Bolt Circle Dia. | 4.83 in |
| Mounting Options | Standard |
| Large Diameter | 5 in |
| Bore w/Full Keyway [MAX] | 3 1/4 in |
| Bushing Series | 3535 |
| Bore Size | 3.500 in |
| Bore w/Shallow Key [MAX] | 3 1/2 in |
| Length Through Bore | 3.5 in |
| Finished Bore Size | 3.5 in |
| Bolt Circle Diameter | 4.83 in |
| Key Included | Yes |
| Material | Cast Iron |
| Keyway | 7/8 x 1/4 |
| Inch/Metric | Inch |
| Bore with Shallow Key [Max] | 3.5 in |
| Material External Use | Cast Iron |
| Torque Capacity | 3733.33 lbf |
| Keyway Size | 7/8 x 1/4 |
| Material Internal Use | Cast Iron |
| Bushing Key Seat | 7/8 X 1/4 in |
| Bore Type | Finished Bore |
| Weight | 7.7 LB |
| EAN or UPC | 697950036076 |

