- Series 3535 Taper Lock Bushing, 1.1875 in Bore
| Capscrew Size | 1/2-13 UNC |
| Length Through Bore | 3 1/2 in |
| Bore Size | 1.1875 in |
| Keyway Size | 1/4 x 1/8 |
| Cap Screws | 3 |
| Bore Type | Inch |
| Large Diameter | 5.91 in |
| Bushing Series | 3535 |
| Material | Cast Iron |
| Bolt Circle Dia. | 4.83 in |
| Weight | 14.0 LB |
| EAN or UPC | 69795021126 |

