- 3 9/16" Outside Diameter
- 31/32" Length Thru Bore
- 0.719" Stock Bore Weld on Hub
| Bore Type | Finished Bore |
| O.D. | 3.56 in |
| Material Internal Use | Carbon Steel |
| Inside Dia. | 0.719 in |
| Outside Dia. | 3.5625 in |
| Material External Use | Steel |
| Bore Size [Max] | 2.063 in |
| Finished Bore Size | 0.719 in |
| Length Through Bore | 0.969 in |
| Length | 31/32 in |
| Weight | 2.6 LB |
| EAN or UPC | 697950065939 |

