- 20 Teeths
- 35 Chain Sprockets
- Ball Bearing Type
features
- Can be used to change the direction of chain motion or to adjust chain tension
| Bore Type | Bearing |
| No. of Teeth | 20 |
| Overall Length | 0.720 in |
| Inch/Metric | Inch |
| Chain Pitch | 3/8 in |
| Chain No. | 35 |
| Series | BB-H |
| Sprocket Type | A |
| Bearing Type | Ball |
| No. of Strands Across | 1 |
| Single Strand Tooth Thickness | 0.168 in |
| Sprocket Style | B |
| Material | Steel |
| Length Through Bore | 0.487 in |
| Chain Tightener Part No. | E5006 |
| Pitch Diameter | 2.397 in |
| Hardened Teeth | 1 |
| Hub Dia. | 1.942 in |
| Caliper Diameter | 2.193 in |
| Bore Size | 0.625 in |
| Outside Dia. | 2.5930 in |
| Weight | 1.5 LB |
| EAN or UPC | 697950340258 |

