- 15 Teeths
- 35 Chain Sprockets
features
- Can be used to change the direction of chain motion or to adjust chain tension
| Pitch Diameter | 1.804 in |
| Caliper Diameter | 1.589 in |
| Material | Steel |
| Hardened Teeth | 1 |
| Bearing Type | Bronze Bearing |
| Bore Type | Bearing |
| No. of Teeth | 15 |
| Single Strand Tooth Thickness | 0.168 in |
| Hub Dia. | 1.343 in |
| Sprocket Style | B |
| Series | BR |
| Chain Pitch | 0.375 in |
| Length Through Bore | 0.75 in |
| Outside Dia. | 1.989 in |
| Sprocket Type | B |
| Chain Tightener Part No. | E5006 |
| Bore Size | 0.5 in |
| Chain No. | 35 |
| Overall Length | 0.94 in |
| Inch/Metric | Inch |
| No. of Strands Across | 1 |
| Weight | 0.3 LB |
| EAN or UPC | 697950341682 |

