- 21 Teeths
- 35 Chain Sprockets
features
- Can be used to change the direction of chain motion or to adjust chain tension
| Hub Dia. | 2 in |
| Overall Length | 1.06 in |
| Inch/Metric | Inch |
| Caliper Diameter | 2.305 in |
| Bore Size | 0.875 in |
| Chain No. | 35 |
| Sprocket Type | B |
| Bearing Type | Bronze Bearing |
| No. of Strands Across | 1 |
| Outside Dia. | 2.713 in |
| Bore Type | Bearing |
| Hardened Teeth | 1 |
| Pitch Diameter | 2.516 in |
| Material | Steel |
| Chain Tightener Part No. | E5006 |
| Chain Pitch | 0.375 in |
| Sprocket Style | B |
| No. of Teeth | 21 |
| Length Through Bore | 0.875 in |
| Series | BR |
| Single Strand Tooth Thickness | 0.168 in |
| Weight | 0.75 LB |
| EAN or UPC | 697950341699 |

