- 35 Chain Number
- 1 Strand
- 11 Teeth
- 1.502 in Outside Diameter
- 0.625 in Finished Bore
features
- Conforms to ANSI B29.1-1975 standards
| Inch/Metric | Inch |
| Sprocket Style | B |
| Hub Recess Width | 0.16 in |
| Set Screw Location | (1) At 90° and (1) At 180° F/Keyway |
| Construction Internal | Solid With Recess Groove |
| Keyway Size | 3/16 x 3/32 in |
| Caliper Diameter | 1.1175 in |
| Pitch Diameter [Min] | 1.331 in |
| Outside Dia. | 1.5020 in |
| Chain Sprocket Pitch | 0.375 in |
| Finished Bore Size | 0.625 in |
| Martin No. | 35BS11 |
| No. of Teeth | 11 |
| No. of Screws | 1 |
| Pitch Diameter | 1.331 in |
| Material | Steel |
| Hub Length Thru | 0.582 in |
| Outside Dia. [Min] | 1.5020 in |
| Hub Recess Depth | 0.06 in |
| Hardened Teeth | Without Hardened Teeth |
| Length Through Bore | 0.75 in |
| Key Way Size | 3/16 X 3/32 in |
| No. of Strands Across | 1 |
| Hub OD @ Recess | 0.96 in |
| Chain Pitch | 0.375 in |
| Hub Dia. | 1 1/16 in |
| No. of Teeth Rows Strands | 1 |
| Hub Projection | 0.58 in |
| Bore Type | Finished Bore |
| Chain Sprocket Number | 35 |
| Chain No. | 35 |
| Set Screw Size | 1/4-20 UNC |
| Single Strand Tooth Thickness | 0.168 in |
| Material Internal Use | Carbon Steel |
| Width Across Teeth | 0.168 in |
| Finished Bore | 0.625 in - 5/8 in |
| Hub O.D. | 1.063 in |
| Pitch Dia. | 1.331 in |
| O.D. | 1.502 in |
| Hub Recessed | 1 |
| Keyway | w/Keyway & Set Screw |
| Material External Use | Steel |
| Weight | 0.13 LB |
| EAN or UPC | 697950000817 |

