- 35 Chain Number
- 1 Strand
- 16 Teeth
- 2.11 in Outside Diameter
- 0.5 in Finished Bore
features
- Conforms to ANSI B29.1-1975 standards
| Inch/Metric | Inch |
| Material | Steel |
| Width Across Teeth | 0.168 in |
| Bore Type | Finished Bore |
| Construction Internal | Solid |
| Chain Sprocket Number | 35 |
| Material External Use | Steel |
| Finished Bore | 0.500 in - 1/2 in |
| Keyway | No Keyway |
| Outside Dia. | 2.1100 in |
| Hub Dia. | 1.4688 in |
| Length Through Bore | 0.75 in |
| No. of Strands Across | 1 |
| Chain Sprocket Pitch | 0.375 in |
| No. of Screws | 2 |
| Chain No. | 35 |
| Single Strand Tooth Thickness | 0.168 in |
| Pitch Dia. | 1.922 in |
| Hub Projection | 0.58 in |
| Set Screw Size | 10-24 UNC |
| Pitch Diameter | 1.922 in |
| Caliper Diameter | 1.7222 in |
| Martin No. | 35BS16 |
| No. of Teeth Rows Strands | 1 |
| No. of Teeth | 16 |
| Outside Dia. [Min] | 2.1100 in |
| Hub O.D. | 1.469 in |
| O.D. | 2.11 in |
| Hardened Teeth | Without Hardened Teeth |
| Sprocket Style | B |
| Chain Pitch | 0.375 in |
| Finished Bore Size | 0.5 in |
| Material Internal Use | Atomized Metals |
| Hub Length Thru | 0.582 in |
| Pitch Diameter [Min] | 1.922 in |
| Set Screw Location | (2) 90° apart (No Keyway) |
| Weight | 0.38 LB |
| EAN or UPC | 697950001135 |

