Martin
35BS18HT 3/4
No. 35 - 3/8" Pitch - Single - Saber Tooth Hardened - Bored to Size Sprocket
Item #100806608
- 35 Chain Number
- 1 Strand
- 18 Teeth
- 2.352 in Outside Diameter
- 3/4 in Finished Bore
features
- Conforms to ANSI B29.1-1975 standards
| Martin No. | 35BS18HT |
| Construction Internal | Solid |
| Pitch Diameter | 2.160 in |
| Bushing Bore Size [Max] | 1.188 in |
| Keyway Size | 3/16 x 3/32 in |
| Material External Use | Steel |
| No. of Strands Across | 1 |
| Single Strand Tooth Thickness | 0.168 in |
| No. of Teeth | 18 |
| Bore Range [Max] | 1 3/16 in |
| Finished Bore Size | 0.75 in |
| Chain Pitch | 0.375 in |
| Bore Range [Min] | 3/4 in |
| Length Through Bore | 0.75 in |
| Set Screw Size | 1/4-20 UNC |
| Bore Size [Max] | 1.188 in |
| Inch/Metric | Inch |
| Bore Size [Min] | 0.75 in |
| Chain No. | 35 |
| Bore Type | Finished Bore |
| Pitch Diameter [Min] | 2.160 in |
| Width Across Teeth | 0.168 in |
| Hub O.D. | 1.719 in |
| Bushing Bore Size [Min] | 0.75 in |
| Hub Projection | 0.58 in |
| Hub Length Thru | 0.582 in |
| Hub Dia. | 1.7188 in |
| Outside Dia. [Min] | 2.3520 in |
| Hardened Teeth | 1 |
| O.D. | 2.352 in |
| Key Way Size | 3/16 X 3/32 in |
| Material Internal Use | Atomized Metals |
| Outside Dia. | 2.3520 in |
| Set Screw Location | (1) Over Keyway and (1) At 90° |
| Pitch Dia. | 2.16 in |
| Caliper Diameter | 1.9595 in |
| Keyway | w/Keyway & Set Screw |
| Sprocket Style | B |
| No. of Teeth Rows Strands | 1 |
| No. of Screws | 2 |
| Chain Sprocket Number | 35 |
| Finished Bore | 0.750 in - 3/4 in |
| Material | Steel |
| Chain Sprocket Pitch | 0.375 in |
| Bushing Bore [Min] | 0.75 in |
| Weight | 0.5 LB |
| EAN or UPC | 697950159225 |
