- 35 Chain Number
- 1 Strand
- 23 Teeth
- 2.953 in Outside Diameter
- 1 in Finished Bore
features
- Conforms to ANSI B29.1-1975 standards
| Outside Dia. [Min] | 2.9530 in |
| Finished Bore | 1.000 in - 1 in |
| Finished Bore Size | 1 in |
| Hub O.D. | 2 in |
| Chain Sprocket Pitch | 0.375 in |
| Width Across Teeth | 0.168 in |
| Chain No. | 35 |
| Sprocket Style | B |
| Set Screw Location | (1) Over Keyway and (1) At 90° |
| Length Through Bore | 0.875 in |
| Pitch Diameter [Min] | 2.754 in |
| Construction Internal | Solid |
| No. of Teeth Rows Strands | 1 |
| Material Internal Use | Atomized Metals |
| Hardened Teeth | Without Hardened Teeth |
| Single Strand Tooth Thickness | 0.168 in |
| Pitch Dia. | 2.754 in |
| Key Way Size | 1/4 X 1/8 in |
| Hub Projection | 0.7 in |
| Hub Dia. | 2 in |
| Set Screw Size | 5/16-18 UNC |
| Pitch Diameter | 2.754 in |
| Hub Length Thru | 0.707 in |
| Martin No. | 35BS23 |
| Bore Type | Finished Bore |
| O.D. | 2.953 in |
| Inch/Metric | Inch |
| No. of Strands Across | 1 |
| Material | Steel |
| No. of Teeth | 23 |
| Keyway Size | 1/4 x 1/8 in |
| Keyway | w/Keyway & Set Screw |
| Chain Pitch | 0.375 in |
| No. of Screws | 2 |
| Chain Sprocket Number | 35 |
| Material External Use | Steel |
| Outside Dia. | 2.9530 in |
| Caliper Diameter | 2.5476 in |
| Weight | 0.78 LB |
| EAN or UPC | 697950131818 |

