Martin
35BTB20
Single Strand Sprocket; 35 Chain Size; 20 Teeth; Requires 1008 Taper Lock Bushing
Item #100803981
- Single Strand Sprocket
- 35 Chain Size
- 20 Teeth
- Requires Taper Lock 1008 Bushing
- Without Hardened Teeth
features
- Tolerances meet or exceed ANSI standards
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
- Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
- Bores are concentric to pitch line, minimizing run out
- Interchangeable with other manufacturers’ Taper bushings
| Hub Projection | 0.71 in |
| Bushing Bore [Max] | 1 in |
| Material | Steel |
| Hub O.D. | 1.938 in |
| Width Across Teeth | 0.168 in |
| Bushing Type | Taper Lock |
| Length Through Bore | 0.875 in |
| Hardened Teeth | Without Hardened Teeth |
| Outside Dia. [Min] | 2.5930 in |
| Sprocket Style | B |
| Overall Length | 7/8 in |
| Inch/Metric | Inch |
| Single Strand Tooth Thickness | 0.168 in |
| Chain Pitch | 0.375 in |
| Chain No. | 35 |
| Hub Dia. | 1 15/16 in |
| Bushing Series | 1008 |
| Tooth Width | 0.168 in |
| Overall Length Less Threads | N/A |
| Bushing Bore Size [Max] | 1 in |
| Type | B |
| Pitch Dia. | 2.397 in |
| Hub Length | 0.71 in |
| Construction Internal | Solid |
| No. of Teeth Rows Strands | 1 |
| Chain Sprocket Pitch | 0.375 in |
| No. of Strands Across | 1 |
| Material Internal Use | Carbon Steel |
| Martin No. | 35BTB20 |
| Outside Dia. | 2.593 in |
| Bore Type | Bushed |
| Bushing Bore [Min] | 0.5 in |
| No. of Teeth | 20 |
| Bushing Bore Size [Min] | 0.5 in |
| Bore Size [Max] | 1 in |
| O.D. | 2.593 in |
| Chain Sprocket Number | 35 |
| Caliper Diameter | 2.2 in |
| Material External Use | Steel |
| Bore Size [Min] | 0.5 in |
| Pitch Diameter | 2.400 in |
| Weight | 0.6 LB |
| EAN or UPC | 697950060354 |
