Martin
35H36
Single Strand Sprocket; 35 Chain Size; 36 Teeth; Requires H Split Taper Bushing
Item #100970710
- Single Strand Sprocket
- 35 Chain Size
- 36 Teeth
- Requires Split Taper H Bushing
- Without Hardened Teeth
features
- Tolerances meet or exceed ANSI standards
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
- Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
- Bores are concentric to pitch line, minimizing run out
- Interchangeable with other manufacturers’ split-taper bushings
| Hub Projection | 0.71 in |
| Overall Length | 1.5 in |
| Bore Type | Bushed |
| Outside Dia. | 4.511 in |
| Tooth Width | 0.168 in |
| Bore Size [Min] | 0.375 in |
| O.D. | 4.511 in |
| Hub Dia. | 2 1/2 in |
| Bore Size [Max] | 1.5 in |
| Bushing Bore [Min] | 0.375 in |
| Outside Dia. [Min] | 4.511 in |
| Bushing Bore Size [Max] | 1.5 in |
| Hub Length | 0.71 in |
| Material | Steel |
| Chain Sprocket Pitch | 0.375 in |
| Overall Length Less Threads | N/A |
| Single Strand Tooth Thickness | 0.168 in |
| Pitch Diameter | 4.3026 in |
| No. of Teeth Rows Strands | 1 |
| Bushing Bore Size [Min] | 0.375 in |
| Hardened Teeth | Without Hardened Teeth |
| Material External Use | Steel |
| Chain Sprocket Number | 35 |
| Width Across Teeth | 0.168 in |
| No. of Strands Across | 1 |
| Chain Pitch | 0.375 in |
| Construction Internal | Solid |
| Sprocket Style | B |
| Material Internal Use | Carbon Steel |
| Caliper Diameter | 4.1026 in |
| No. of Teeth | 36 |
| Bushing Series | H |
| Pitch Dia. | 4.303 in |
| Bushing Type | Split Taper |
| Type | 3 |
| Inch/Metric | Inch |
| Chain No. | 35 |
| Hub O.D. | 2.5 in |
| Length Through Bore | 0.875 in |
| Bushing Bore [Max] | 1.5 in |
| Weight | 1.14 LB |
| EAN or UPC | 697950109688 |
