Martin
35H80
Single Strand Sprocket; 35 Chain Size; 80 Teeth; Requires H Split Taper Bushing
Item #100970719
- Single Strand Sprocket
- 35 Chain Size
- 80 Teeth
- Requires Split Taper H Bushing
- Without Hardened Teeth
features
- Tolerances meet or exceed ANSI standards
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
- Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
- Bores are concentric to pitch line, minimizing run out
- Interchangeable with other manufacturers’ split-taper bushings
| Inch/Metric | Inch |
| Bushing Bore Size [Max] | 1.5 in |
| Hub Length | 0.72 in |
| Bushing Bore [Min] | 0.375 in |
| Overall Length | 1.5 in |
| Construction Internal | Welded |
| Material | Steel |
| Caliper Diameter | 9.3518 in |
| Bushing Bore Size [Min] | 0.375 in |
| Hardened Teeth | Without Hardened Teeth |
| Chain Sprocket Number | 35 |
| Chain Pitch | 0.375 in |
| No. of Teeth Rows Strands | 1 |
| Material External Use | Steel |
| Sprocket Style | B |
| No. of Strands Across | 1 |
| O.D. | 9.769 in |
| Bushing Bore [Max] | 1.5 in |
| Tooth Width | 0.154 in |
| Overall Length Less Threads | N/A |
| Hub Projection | 0.72 in |
| Hub O.D. | 2.5 in |
| No. of Teeth | 80 |
| Width Across Teeth | 0.154 in |
| Bushing Type | Split Taper |
| Bore Type | Bushed |
| Outside Dia. | 9.769 in |
| Single Strand Tooth Thickness | 0.154 in |
| Pitch Dia. | 9.552 in |
| Hub Dia. | 2 1/2 in |
| Length Through Bore | 0.875 in |
| Bushing Series | H |
| Material Internal Use | Carbon Steel |
| Type | 3 |
| Chain Sprocket Pitch | 0.375 in |
| Chain No. | 35 |
| Pitch Diameter | 9.5518 in |
| Bore Size [Max] | 1.5 in |
| Outside Dia. [Min] | 9.769 in |
| Bore Size [Min] | 0.375 in |
| Weight | 3.61 LB |
| EAN or UPC | 697950103693 |
