- 19 Teeths
- 35 Chain Sprockets
- Needle Bearing Type
features
- Can be used to change the direction of chain motion or to adjust chain tension
| Chain No. | 35 |
| Inch/Metric | Inch |
| Hardened Teeth | 1 |
| Pitch Diameter | 2.278 in |
| No. of Strands Across | 1 |
| Bore Size | 1 in |
| Outside Dia. | 2.472 in |
| Length Through Bore | 1 in |
| Bearing Type | Needle |
| Chain Pitch | 0.375 in |
| Chain Tightener Part No. | E5006 |
| Overall Length | 1 in |
| Material | Steel |
| Series | NB |
| Caliper Diameter | 2.066 in |
| Hub Dia. | 1.844 in |
| Single Strand Tooth Thickness | 0.168 in |
| Sprocket Type | B |
| Sprocket Style | B |
| Bore Type | Bearing |
| No. of Teeth | 19 |
| Weight | 0.5 LB |
| EAN or UPC | 697950340821 |

