- 25 Teeth
- 3.19 in Outer Diameter
- 35 Chain Sprocket Number
features
- Ground face
| Use With | TT25 |
| No. of Teeth | 25 |
| Chain No. | 35 |
| No. of Teeth Rows Strands | 1 |
| Pitch Dia. | 2.992 in |
| Type | A Plate |
| Outside Dia. | 3.19 in |
| Material Internal Use | Carbon Steel |
| Chain Sprocket Number | 35 |
| Material External Use | Steel |
| Chain Sprocket Pitch | 0.375 in |
| Finished Bore Size | 1.625 in |
| O.D. | 3.19 in |
| Sprocket Pitch Diameter | 2.992 in |
| Sprocket Style | A |
| Sprocket Thickness | 0.168 in |
| Weight | 0.28 LB |
| EAN or UPC | 697950077468 |

