- 26 Teeth
- 3.31 in Outer Diameter
- 35 Chain Sprocket Number
features
- Ground face
| Type | A Plate |
| No. of Teeth Rows Strands | 1 |
| Outside Dia. | 3.31 in |
| Sprocket Thickness | 0.168 in |
| Material External Use | Steel |
| Sprocket Style | A |
| O.D. | 3.31 in |
| Chain Sprocket Number | 35 |
| Use With | TT25 |
| Material Internal Use | Carbon Steel |
| No. of Teeth | 26 |
| Chain No. | 35 |
| Pitch Dia. | 3.111 in |
| Finished Bore Size | 1.625 in |
| Chain Sprocket Pitch | 0.375 in |
| Sprocket Pitch Diameter | 3.111 in |
| Weight | 0.28 LB |
| EAN or UPC | 697950077475 |

