- 40 Teeth
- 4.99 in Outer Diameter
- 35 Chain Sprocket Number
features
- Ground face
| Chain Sprocket Number | 35 |
| Sprocket Pitch Diameter | 4.78 in |
| Outside Dia. | 4.99 in |
| O.D. | 4.99 in |
| Pitch Dia. | 4.78 in |
| No. of Teeth | 40 |
| Type | A Plate |
| Material Internal Use | Carbon Steel |
| No. of Teeth Rows Strands | 1 |
| Use With | TT35 |
| Chain No. | 35 |
| Sprocket Thickness | 0.168 in |
| Chain Sprocket Pitch | 0.375 in |
| Sprocket Style | A |
| Finished Bore Size | 2 in |
| Material External Use | Steel |
| Weight | 0.78 LB |
| EAN or UPC | 697950077697 |

