- Timing Belt Pulley
- 1/2 in Belt Pitch
- H Belt Size
- 36 Tooth
- 3/4 in
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Constant speed
- Nonslip
- Minimum backlash
- High modulus strength member
- Freedom from initial belt tension
- Compact design
- Lightweight
- No lubrication required
| Bushing Bore Size [Min] | 0.5 in |
| Type | GF-1 |
| Belt Width | 1 in |
| Bushing Bore Size [Max] | 2.625 in |
| Length Through Bore | 1.313 in |
| Teeth Face Width | 1.313 in |
| Bore Size [Min] | 0.5 in |
| Hub Type | A |
| Finished Bore | N/A |
| Bore Range [Min] | 1/2 in |
| Belt Size | H |
| Bore Size [Max] | 2.625 in |
| Flange O.D. | 5.959 in |
| Bushing Series | SK |
| Outside Dia. | 5.6780 in |
| Material | Cast Iron |
| Belt Pitch | 1/2 in |
| Pitch Diameter | 5.730 in |
| No. of Teeth | 36 |
| Material Internal Use | Cast Iron |
| Bore Range [Max] | 2 5/8 in |
| Bore Type | Bushed |
| Pitch Dia. | 5.73 in |
| Bushing Type | QD |
| Hardened Teeth | With Hardened Teeth |
| Construction Internal | Solid |
| Material External Use | Cast Iron |
| Weight | 6.2 LB |
| EAN or UPC | 697950152073 |

