- Timing Belt Pulley
- 1/2 in Belt Pitch
- H Belt Size
- 36 Tooth
- 3 in Belt Width
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Constant speed
- Nonslip
- Minimum backlash
- High modulus strength member
- Freedom from initial belt tension
- Compact design
- Lightweight
- No lubrication required
caution
- Because timing belts have an inherent, gentle side thrust, it is necessary to use at least one flanged pulley to prevent the belt from riding off
| Bore Range [Min] | 0.5 in |
| Bushing Bore Size [Max] | 2.625 in |
| Bore Range [Max] | 2.625 in |
| Hub Type | A |
| Pitch Dia. | 5.73 in |
| Material Internal Use | Cast Iron |
| Material External Use | Cast Iron |
| No. of Teeth | 36 |
| Bushing Bore Size [Min] | 0.5 in |
| Pitch Diameter | 5.730 in |
| Bore Type | Bushed |
| Belt Size | H |
| Teeth Face Width | 3.375 in |
| Bushing Series | SK |
| Belt Width | 3 in |
| Length Through Bore | 3.375 in |
| Bore Size [Max] | 2.625 in |
| Type | JF-1 |
| Flange O.D. | 5.959 in |
| Material | Cast Iron |
| Hardened Teeth | With Hardened Teeth |
| Belt Pitch | 1/2 in |
| Outside Dia. | 5.678 in |
| Bore Size [Min] | 0.5 in |
| Bushing Type | QD |
| Construction Internal | Solid |
| Finished Bore | N/A |
| Weight | 11.1 LB |
| EAN or UPC | 697950152103 |

