- Timing Belt Pulley
- 3/8 in Belt Pitch
- L Belt Size
- 36 Tooth
- 3/4 in Belt Width
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Constant speed
- Nonslip
- Minimum backlash
- High modulus strength member
- Freedom from initial belt tension
- Compact design
- Lightweight
- No lubrication required
| Bore Range [Min] | 1/2 in |
| Bushing Bore Size [Min] | 0.5 in |
| Material External Use | Steel |
| Bushing Bore Size [Max] | 2 in |
| Outside Dia. | 4.2670 in |
| Hardened Teeth | Without Hardened Teeth |
| Finished Bore | N/A |
| Bushing Type | QD |
| Bore Range [Max] | 2 in |
| Hub Type | B |
| Teeth Face Width | 1 in |
| Construction Internal | Solid |
| Bushing Series | SDS |
| Length Through Bore | 1 3/8 in |
| Belt Pitch | 3/8 in |
| Type | HF-1 |
| Belt Width | 0.75 in |
| Bore Type | Bushed |
| Material | Steel |
| Belt Size | L |
| Material Internal Use | Atomized Metals |
| Pitch Diameter | 4.297 in |
| Bore Size [Min] | 0.5 in |
| No. of Teeth | 36 |
| Bore Size [Max] | 2 in |
| Weight | 1.8 LB |
| EAN or UPC | 697950152127 |

