- Timing Belt Pulley
- 3/8 in Belt Pitch
- L Belt Size
- 36 Tooth
- 1 in Belt Width
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Constant speed
- Nonslip
- Minimum backlash
- High modulus strength member
- Freedom from initial belt tension
- Compact design
- Lightweight
- No lubrication required
| No. of Teeth | 36 |
| Length Through Bore | 1 3/8 in |
| Type | HF-1 |
| Bushing Series | SDS |
| Bore Size [Min] | 0.5 in |
| Belt Size | L |
| Bore Type | Bushed |
| Teeth Face Width | 1.25 in |
| Bore Range [Max] | 2 in |
| Material | Steel |
| Outside Dia. | 4.2670 in |
| Bore Range [Min] | 1/2 in |
| Hub Type | B |
| Material External Use | Steel |
| Belt Pitch | 3/8 in |
| Bushing Bore Size [Max] | 2 in |
| Belt Width | 1 in |
| Bushing Type | QD |
| Hardened Teeth | Without Hardened Teeth |
| Construction Internal | Solid |
| Finished Bore | N/A |
| Bore Size [Max] | 2 in |
| Material Internal Use | Atomized Metals |
| Pitch Diameter | 4.297 in |
| Bushing Bore Size [Min] | 0.5 in |
| Weight | 1.8 LB |
| EAN or UPC | 697950152134 |

