- Timing Belt Pulley
- 1/5 in Belt Pitch
- XL Belt Size
- 36 Tooth
- 1/4 in
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Constant speed
- Nonslip
- Minimum backlash
- High modulus strength member
- Freedom from initial belt tension
- Compact design
- Lightweight
- No lubrication required
caution
- Because timing belts have an inherent, gentle side thrust, it is necessary to use at least one flanged pulley to prevent the belt from riding off
| Material | Steel |
| Belt Width | 0.375 in |
| Hardened Teeth | Without Hardened Teeth |
| Finished Bore | N/A |
| Bushing Bore Size [Max] | 1.188 in |
| Belt Size | XL |
| Type | D-1 |
| No. of Teeth | 36 |
| Hub Type | B |
| Belt Pitch | 1/5 in |
| Bushing Series | N/A |
| Bore Range [Max] | 1.187 in |
| Material External Use | Steel |
| Bore Range [Min] | 0.312 in |
| Bore Size [Min] | 0.313 in |
| Hub Projection | 0.218 in |
| Teeth Face Width | 0.563 in |
| No. of Screws | 2 |
| Bushing Bore Size [Min] | 0.313 in |
| Bushing Type | None |
| Length Through Bore | 1 in |
| Outside Dia. | 2.272 in |
| Pitch Dia. | 2.292 in |
| Construction Internal | Solid |
| Material Internal Use | Atomized Metals |
| Bore Size [Max] | 1.188 in |
| Pitch Diameter | 2.292 in |
| Hub Dia. | 1 1/2 in |
| Set Screw Size | 10-24 x 3/16 |
| Bore Type | Rough Bore |
| Weight | 0.7 LB |
| EAN or UPC | 697950114651 |

