- Angle
- Chrome Finish
description
- (Also referred to as Angle Wrench) A special purpose Thin Head Double End wrench which combines a 15 degree offset slotted opening at one end and a 60 degree offset slotted opening at the other end. These wrenches have thin heads with the same opening on each end. Use these wrenches for work in areas with extremely tight clearances. Angled Opening Hydraulic wrenches are drop forged from steel bar and incorporates our exclusive V-Notch opening for maximum surface contact. These wrenches are available in fractional sizes only from 11/32” through 2”. They are available in Chrome or Industrial Black finish.
features
- Smal Head And Thin Stem for Tight Areas
- Satin Chrome Finish
| Inch/Metric | Inch |
| Wrench Type | 15° & 60° End Angle |
| Finish | Chrome |
| Type | Angle |
| Overall Length | 11 in |
| Head Thickness | 5/16 in |
| Material | Steel |
| Head Width | 2 1/8 in |
| Wrench Opening | 1 3/16 in |
| Weight | 0.74 LB |
| EAN or UPC | 697950143743 |

