- Size 3J Coupling Flange
- Bored to 1/2"
| Bore Size | 0.500 in - 1/2 in |
| Material | Sintered Steel |
| O.D. | 2.062 in |
| Material External Use | Steel |
| Hub Length | 7/16 in |
| Set Screw | Yes |
| Finished Bore Size | 0.5 in |
| Bushing Type | N/A |
| Bore Size [Max] | 0.875 in |
| Hub Dia. | 1 1/4 in |
| Lock Type | Setscrew |
| Bushing Series | N/A |
| Material Internal Use | Atomized Metals |
| Length Through Bore | 2 in |
| No. of Set Screws | 2 |
| RPM [Max] | 9,200 rpm |
| Keyway Size | 1/8 x 1/16 |
| Inch/Metric | Inch |
| Outside Dia. | 2 1/16 in |
| Bore Type | Finished Bore |
| Coupling Size | 3 |
| Weight | 0.3 LB |
| EAN or UPC | 697950276212 |

