- Size 3
- Type JEMS Coupling Sleeve
features
- Two flanges with internal teeth that engage an elastomeric flexible sleeve
- Easy installation and maintenance free
- No lubrication
- Dampens vibrations and controls shock
- Torsionally soft and double engagement
| Material | TPR |
| Outside Dia. | 1 7/8 in |
| Material External Use | Rubber |
| Coupling Size | 3 |
| Torsional Stiffness (Inch Pounds/Radian) | 9200 |
| Torque Rating [Max] | 60.0 in lb |
| Color | Black |
| Insert Style | One Piece Split |
| HP @ RPM | 1.7 hp @ 1800 rpm |
| RPM [Max] | 9,200 rpm |
| Temperature Range [Min] | -50 °F |
| Temperature Range [Max] | 275 °F |
| Sleeve Type | JEMS |
| Weight | 0.06 LB |
| EAN or UPC | 697950276205 |

