- 4" Outside Diameter
- 13/16" Length Thru Bore
- N/A" Stock Bore Weld on Hub
| Outside Dia. | 4 in |
| Length | 13/16 in |
| Bore Size [Max] | 2.313 in |
| Material Internal Use | Carbon Steel |
| Bore Type | Finished Bore |
| Inside Dia. | N/A |
| Material External Use | Steel |
| Length Through Bore | 0.813 in |
| O.D. | 4 in |
| Weight | 2.9 LB |
| EAN or UPC | 697950065977 |

