- 4" Outside Diameter
- 31/32" Length Thru Bore
- 0.938" Stock Bore Weld on Hub
| Bore Size [Max] | 2.313 in |
| Length | 31/32 in |
| Material Internal Use | Carbon Steel |
| Finished Bore Size | 0.938 in |
| O.D. | 4 in |
| Bore Type | Finished Bore |
| Inside Dia. | 0.938 in |
| Length Through Bore | 0.969 in |
| Material External Use | Steel |
| Outside Dia. | 4 in |
| Weight | 3.3 LB |
| EAN or UPC | 697950066004 |

