- 4" Outside Diameter
- 1" Length Thru Bore
- 0.719" Stock Bore Weld on Hub
| Outside Dia. | 4 in |
| Material Internal Use | Carbon Steel |
| O.D. | 4 in |
| Length Through Bore | 1 in |
| Inside Dia. | 0.719 in |
| Bore Type | Finished Bore |
| Bore Size [Max] | 2.313 in |
| Length | 1 in |
| Material External Use | Steel |
| Finished Bore Size | 0.719 in |
| Weight | 3.5 LB |
| EAN or UPC | 697950066011 |

