- 4" Outside Diameter
- 1 1/2" Length Thru Bore
- 0.938" Stock Bore Weld on Hub
| Bore Size [Max] | 2.313 in |
| Length | 1 1/2 in |
| Outside Dia. | 4 in |
| Finished Bore Size | 0.938 in |
| O.D. | 4 in |
| Bore Type | Finished Bore |
| Material External Use | Steel |
| Length Through Bore | 1.5 in |
| Inside Dia. | 0.938 in |
| Material Internal Use | Carbon Steel |
| Weight | 5.1 LB |
| EAN or UPC | 697950066035 |

