- Bore Type: Rough Bore
- 0.4375 in Bore Size
- 40 Chain
- 12 Teeth
features
- Torque capacity in excess of the torque normally transmitted by shafting which falls within the coupling bore range
| Chain Pitch | 0.5 in |
| Length Through Bore | 1.125 in |
| No. of Teeth | 12 |
| Overall Length of Complete Coupling | 2 17/32 in |
| Bore Range [Max] | 3/4 in |
| Bore Size [Max] | 0.875 in |
| Hub Dia. | 1.406 in |
| Bore Type | Rough Bore |
| Finished Bore Size | 0.5 in |
| Material Internal Use | Carbon Steel |
| Pitch Diameter | 1.932 in |
| Bushing Series | N/A |
| Bore Size [Min] | 0.5 in |
| O.D. | 2 in |
| Pitch Dia. | 1.932 in |
| Finished Bore | 0 in |
| Material | Steel |
| Maximum Bore (Nom) | 3/4 in |
| Has Finished Bore | No |
| Coupling Spacing | 0.28125 in |
| Chain No. | 40 |
| Hub O.D. | 1.406 in |
| Bore Range [Min] | 7/16 in |
| Chain Coupling Number | 40 |
| Outside Dia. | 2 in |
| Material External Use | Steel |
| Bore Size | 0.4375 in |
| Bushing Bore Size [Max] | 0.875 in |
| Hardened Teeth | 1 |
| Weight | 0.5 LB |
| EAN or UPC | 697950048314 |

