- Bore Type: Finished Bore
- 1.125 in Bore Size
- 40 Chain
- 16 Teeth
features
- Torque capacity in excess of the torque normally transmitted by shafting which falls within the coupling bore range
| Coupling Spacing | 0.28125 in |
| Set Screw Location | (1) Set Screw Over Keyway |
| Chain Coupling Number | 40 |
| Pitch Diameter | 2.563 in |
| Bore Type | Finished Bore |
| Material Internal Use | Atomized Metals |
| Chain Pitch | 40 in |
| No. of Teeth | 16 |
| Bore Size | 1.125 in |
| Hub O.D. | 1.969 in |
| Key Way Size | 1/4 X 1/8 in |
| Finished Bore Size | 1.125 in |
| Bushing Series | N/A |
| Overall Length of Complete Coupling | 2 17/32 in |
| Length Through Bore | 1.125 in |
| Keyway | 1/4 x 1/8 |
| Hardened Teeth | 1 |
| Material External Use | Steel |
| Bore Range | 1.125 in |
| Pitch Dia. | 2.563 in |
| No. of Screws | 1 |
| Bore Size [Min] | 1.125 in |
| Hub Dia. | 1.963 in |
| Bushing Bore Size [Max] | 1.313 in |
| Bore Size [Max] | 1.313 in |
| No. of Set Screws | 1 |
| Bore Range [Min] | 1 1/8 in |
| O.D. | 2.64 in |
| Has Finished Bore | Yes |
| Set Screw Size | 5/16-18 UNC |
| Material | Steel |
| Finished Bore | 1 1/8 in |
| Chain No. | 40 |
| Outside Dia. | 2.6400 in |
| Weight | 0.64 LB |
| EAN or UPC | 697950046853 |

