- Bore Type: Finished Bore
- 1.375 in Bore Size
- 40 Chain
- 16 Teeth
| Bushing Series | N/A |
| Material | Steel |
| No. of Teeth | 16 |
| Chain No. | 40 |
| Bore Size | 1.375 in |
| Bore Type | Finished Bore |
| Weight | 0.0 LB |
| Bushing Series | N/A |
| Material | Steel |
| No. of Teeth | 16 |
| Chain No. | 40 |
| Bore Size | 1.375 in |
| Bore Type | Finished Bore |
| Weight | 0.0 LB |