- Coupling Cover
features
- Covers fit taper-bushed, QD, stock and finished bore couplings
- Covers allow excellent lubrication
- Recommended to obtain maximum coupling life
- Covers are made in halves for easy installation
- Synthetic rubber oil seals, which contact the coupling hubs, retain the lubricant and prevent the entry of dirt
- Covers are fitted with gaskets between the halves
| No. of Teeth | 16 |
| Dia. | 4 in |
| Material | Plastic |
| Chain No. | 40 |
| Weight | 0.65 LB |
| EAN or UPC | 697950048338 |

