- Bore Type: Taper-Lock Bushing
- 1108 Bushing Size
- 40 Chain
- 16 Teeth
features
- Torque capacity in excess of the torque normally transmitted by shafting which falls within the coupling bore range
| Length Through Bore | 0.875 in |
| Pitch Diameter | 2.563 in |
| Bushing Bore Size [Min] | 0.5 in |
| Chain Pitch | 0.5 in |
| No. of Teeth | 16 |
| Bushing Type | Taper-Lock |
| O.D. | 2.64 in |
| Material External Use | Steel |
| Material | Steel |
| Material Internal Use | Carbon Steel |
| Bushing Bore [Max] | 1 1/8 in |
| Bushing Series | 1108 |
| Bore Size | N/A |
| Input Bore Range | 1/2" to 1 1/8" |
| Outside Dia. | 2.6400 in |
| Bushing Bore [Min] | 1/2 in |
| Coupling Spacing | 0.28125 in |
| Bushed Hub Style | Hub Side |
| Bore Range [Min] | 1/2 in |
| Hardened Teeth | 1 |
| Hub O.D. | 1.963 in |
| Bushing Bore Size [Max] | 1.125 in |
| Bore Type | Taper-Lock Bushing |
| Pitch Dia. | 2.563 in |
| Chain Coupling Number | 40 |
| Chain No. | 40 |
| Bushing Entry | Hub Side |
| Bore Size [Max] | 1.125 in |
| Hub Dia. | 1.968 in |
| Bore Range [Max] | 1 1/8 in |
| Weight | 0.5 LB |
| EAN or UPC | 697950046921 |

