- Series 4040 Taper Lock Bushing, 3.500 in Bore
features
- Clean, compact design
- Flush mounting - no protruding parts
| Cap Screws | 3 |
| Torque Capacity | 6441.66 lbf |
| Large Diameter | 5 3/4 in |
| Bore w/Full Keyway [MAX] | 3 5/8 in |
| Capscrew Size | 5/8 x 1 3/4 in |
| Bushing Key Seat | 7/8 X 7/16 in |
| Inch/Metric | Inch |
| Bolt Circle Diameter | 5.54 in |
| Bore w/Shallow Key [MAX] | 4 in |
| Bolt Circle Dia. | 5.54 in |
| Length Through Bore | 4 in |
| Material Internal Use | Cast Iron |
| Bore Size [Min] | 3.5 in |
| Keyway | 7/8 x 7/16 |
| Bore Type | Finished Bore |
| Mounting Options | Standard |
| Bore with Shallow Key [Max] | 4 in |
| Bushing Split | Yes |
| Cap Screw Size | 5/8 x 1 3/4 in |
| Material External Use | Cast Iron |
| Bore Size | 3.500 in |
| Finished Bore Size | 3.5 in |
| Material | Cast Iron |
| Keyway Size | 7/8 x 7/16 |
| Wrench Torque | 141.66 lbf |
| Bushing Series | 4040 |
| Weight | 14.4 LB |
| EAN or UPC | 697950036373 |

